Beli rope grab di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FALLTECH Rope Grab Steel Fit (Penangkap Jatuh)
    Mulai

    Rp2.999.900

  2. Petzl Karabiner Kunci Putar Amd (Karabiner Pengunci)
    Mulai

    Rp569.900

    Petzl Karabiner Kunci Putar Amd (Karabiner Pengunci)
    Deskripsi:
    Am’D Lightweight asymmetrical carabiner The Am’D lightweight asymmetrical carabiner is made of aluminum. It has a D shape particularly suited for connection to diverse equipment such as descenders or positioning lanyards. Its fluid interior design and Keylock system facilitate handling. The Am’D carabiner is available in three locking systems: automatic TRIACT-LOCK or BALL-LOCK system, or the manual SCREW-LOCK system. Am'D may be used with a CAPTIV positioning bar to favor loading of the carabiner along the major axis, to limit the risk of it flipping and to keep it integrated with the device. D shape is particularly suited for connection to equipment such as descenders or positioning lanyards Aluminum carabiner whose light weight reduces the weight of equipment the worker at height needs to carry May be used with a CAPTIV positioning bar to favor loading of the carabiner along the major axis, to limit the risk of it flipping and to keep it integrated with the device Easier handling: - fluid interior design limits the risk of having a catch point and facilitates rotation of the carabiner - Keylock system to avoid any involuntary snagging of the carabiner H cross-section: - ensures an improved strength-to-weight ratio - protects markings from abrasion Available in three different locking systems: - TRIACT-LOCK: automatic locking with triple-action gate opening - BALL-LOCK: automatic locking with triple-action gate opening, with lock indicator - SCREW-LOCK: the manual screw-lock with red band provides a visual warning when the carabiner is unlocked Also available in black (TRIACT-LOCK and SCREW-LOCK)
    atribut:
    • Material: Aluminium
    • Certifications: CE EN 362, EAC, NFPA 1983 Technical Use
    • Locking system: SCREW-LOCK
    • Color: Gray
    • Major Axis Strength (kN): 27
    • Minor Axis Strength (kN): 8
    • Open Gate Strength (kN): 7
    • Gate Opening (mm): 25.0
  3. Adela Penangkap Jatuh Rope Grab (Pencekam Tali)
    Mulai

    Rp639.900

    Adela Penangkap Jatuh Rope Grab (Pencekam Tali)
    Deskripsi:
    Rope Grab Adela AK-010 adalah pegangan tali manual dengan ukuran kecil yang sangat mudah untuk menekan atau melepaskan pergerakan. Dibuat untuk pengoperasian dan pemosisian yang sederhana namun handal. Anda dapat bergerak bebas dengan menyesuaikan tali, mudah di pasang, dan praktis. Rope Grab Adela AK-010 ini memiliki fitur penguncian orientasi yang memastikan pegangan tali dipasang dengan sempurna dan mengunci dengan otomatis. Rope grab ini cocok digunakan untuk aplikasi yang berkaitan dengan ketinggian.
    atribut:
    • Force (kN): 15
    • Inner Diameter (mm): 17
    • Material: Aluminium
    • Rope size (mm): 12/16
  4. Kstrong Rope Grab Tipe Dapat Dibuka dari Aluminium (Penjepit Tali)
    Mulai

    Rp1.599.900

    Kstrong Rope Grab Tipe Dapat Dibuka dari Aluminium (Penjepit Tali)
    Deskripsi:
    The aluminum rope grab is light in weight and easy to handle. Suitable for textile rope lines used for restraint, Work positioning lanyards and Vertical Life Lines.
    atribut:
    • Diameter (mm): Kernmantle Rope for 11.0
    • Material: Alloy Steel
    • Minimum Break Strength (MBS) (kN): 15
    • Finishing: Natural Silver/Coloured Anodized CED Coating Black
    • Certification: EN 353-2:2002 & EN 358:2018
  5. LEOPARD Penangkap Jatuh Vertikal (Alat Pencegah Jatuh Vertikal)
    Mulai

    Rp999.900

    LEOPARD Penangkap Jatuh Vertikal (Alat Pencegah Jatuh Vertikal)
    atribut:
    • Material: Steel
    • Absorber: Yes
    • Rope Diameter (mm): 14-16
    • Standard: EN353-2
  6. HAIDAR Work Positioning Lanyard
    Mulai

    Rp479.900

    HAIDAR Work Positioning Lanyard
    Deskripsi:
    We are instrumental in providing our clients superior quality Work Positioning Lanyards. These Work Positioning Lanyards are highly durable and easy to use.- Has a convenient rope-grab adjuster for easy length adjustment- Easy to connect steel karabiners at both the free ends for attachment
    atribut:
    • Rope Diameter (mm): 14
    • Material: Polyamide 3-strand twisted rope
    • Max. Length (m): 2
    • Conforms To: EN 358: 1999
  7. Petzl Katrol Fixe (Katrol Tetap)
    Mulai

    Rp589.900

    Petzl Katrol Fixe (Katrol Tetap)
    atribut:
    • Rope Compatibility (mm): 7 to 13
    • Sheave Diameter (mm): 21
    • Ball Bearings: No
    • Efficiency (%): 71
    • Max. Working Load (kN): 5
    • Certifications: CE EN 12278
    • Color: Yellow
  8. Petzl Karabiner Oval Ringan OK (Karabiner Oval)
    Mulai

    Rp419.900

    Petzl Karabiner Oval Ringan OK (Karabiner Oval)
    Deskripsi:
    The lightweight OK carabiner is made of aluminum. It has an oval shape that allows optimal loading of devices with a wide cross-section, such as pulleys, rope clamps and mobile fall arresters. Its fluid interior design and Keylock system facilitate handling. It is available in three locking systems: automatic TRIACT-LOCK or BALL-LOCK system, or the manual SCREW-LOCK system. OK can be connected to the CAPTIV bar to favor positioning of the carabiner along the major axis, to limit the risk of it flipping and to keep it integrated with the device.
    atribut:
    • Material: Aluminium
    • Certifications: CE EN 362, EAC
    • Locking system: SCREW-LOCK
    • Color: Gray
    • Major Axis Strength (kN): 25
    • Minor Axis Strength (kN): 8
    • Open Gate Strength (kN): 7
    • Gate Opening (mm): 22.0
  9. Petzl Karabiner Kunci Putar William (Karabiner Pengunci)
    Mulai

    Rp729.900

    Petzl Karabiner Kunci Putar William (Karabiner Pengunci)
    Deskripsi:
    WILLIAM Lightweight asymmetrical large-capacity carabiner The lightweight WILLIAM large-capacity asymmetrical carabiner is made of aluminum. It has a pear shape that is practical for easily connecting multiple items. Its fluid interior design and Keylock system facilitate handling. The WILLIAM carabiner is available in three locking systems: automatic TRIACT-LOCK or BALL-LOCK system, or the manual SCREW-LOCK system. WILLIAM can be connected to the CAPTIV bar to favor positioning of the carabiner along the major axis, to limit the risk of it flipping and to keep it integrated with the device. Pear shape offers a large capacity and wide opening: - facilitates connection of multiple items - allows Munter hitch use for escape Aluminum carabiner whose light weight reduces the weight of equipment the worker at height needs to carry Easier handling: - fluid interior design limits the risk of having a catch point and facilitates rotation of the carabiner - Keylock system to avoid any involuntary snagging of the carabiner H cross-section: - ensures an improved strength-to-weight ratio - protects markings from abrasion Available in three different locking systems: - TRIACT-LOCK: automatic locking with triple-action gate opening - BALL-LOCK: automatic locking with triple-action gate opening, with lock indicator - SCREW-LOCK: the manual screw-lock with red band provides a visual warning when the carabiner is unlocked Also available in black (TRIACT-LOCK and SCREW-LOCK)
    atribut:
    • Material: Aluminium
    • Certifications: CE EN 362, EAC, NFPA 1983 Technical Use
    • Locking system: SCREW-LOCK
    • Color: Gray
    • Major Axis Strength (kN): 27
    • Minor Axis Strength (kN): 8
    • Open Gate Strength (kN): 8
    • Gate Opening (mm): 27.0
  10. Petzl Body Harness Astro Bod Fast (Pelindung Jatuh)
    Mulai

    Rp10.999.900

    Petzl Body Harness Astro Bod Fast (Pelindung Jatuh)
    Deskripsi:
    ASTRO® BOD FAST international version Ultra-comfortable rope access harness With an integrated CROLL L ventral rope clamp, the ASTRO BOD FAST harness is designed for greater efficiency and comfort during rope ascents. The gated ventral attachment point allows optimal integration of equipment (rope clamp, seat...). Wide, semi-rigid waistbelt and leg loops give excellent support. They are contoured and lined with breathable foam padding for comfort when suspended. The DOUBLEBACK self-locking buckles at the rear of the harness, between the waistbelt and the leg loops, allow for a shorter adjustment when the dorsal attachment point is used. The harness also facilitates the carrying and organizing of work tools, with multiple equipment loops and retainers for attaching CARITOOL tool holders and TOOLBAG tool-holder pouches. It has a fall indicator on the dorsal attachment point and is certified to North American and European standards. ASTRO BOD FAST international version features leg loops with FAST automatic buckles. Gated ventral attachment point can be opened for optimal integration of equipment: - connection of CROLL ventral rope clamp on the ventral point for greater efficiency on rope ascents - PROGRESS lanyard connects directly on the ventral attachment point - connection of the PODIUM seat on the axle of the attachment point allows the load to be supported directly by the descender, while guaranteeing mobility at the ventral attachment point Ultra-comfortable design: - semi-rigid, wide waistbelt and leg loops for excellent support; sculpted and lined with breathable foam padding for comfort during suspension - foam shoulder straps are widely spaced to reduce neck chafing. When the waistbelt is loaded, they help distribute the load over the shoulders - metallic side attachment points allow easy connection of equipment and can be folded down to prevent them snagging accidentally when not in use Convenient adjustment: - waistbelt and shoulder straps equipped with self-locking DOUBLEBACK buckles for quick and easy adjustment - leg loops and shoulder straps equipped with FAST automatic buckles to facilitate harness donning; quick and easy fastening and unfastening, without loss of adjustment, even with gloves on - DOUBLEBACK self-locking buckles at the rear of the harness, between the waistbelt and the leg loops, allow for an adjustment for use on the dorsal attachment point. In case of a fall on this point, a shorter adjustment allows the weight to be taken up on the leg loops so that the user may remain more comfortably suspended while awaiting rescue Facilitates carrying and organization of tools: - six pre-shaped equipment loops with protective sheath - two slots for CARITOOL tool holder - two slots for TOOLBAG tool pouch The international version has a fall indicator: a red strap appears on the dorsal attachment point after a fall to indicate that the harness should be retired -Ventral attachment point: connection of a descender, a positioning lanyard for use in single mode, a progression lanyard, and a seat -Lateral attachment points: attachment for a positioning lanyard for use in double mode -Sternal attachment point: fall arrest system attachment -Dorsal attachment point: fall arrest system attachment -Rear attachment point on the waistbelt: restraint lanyard attachment
    atribut:
    • Material: Nylon, polyster, aluminum, steel
    • Certifications: ANSI Z359.11, NFPA 1983 classe III, CSA Z259.10, CE EN 361, CE EN 358, CE EN 813, CE EN 12841 type B
  11. Petzl Ascension Handled
    Mulai

    Rp1.499.900

    Petzl Ascension Handled
    Deskripsi:
    ASCENSION Ergonomic handled ascender Handled rope clamp for rope ascents, the ASCENSION features an overmolded grip and ergonomic upper part for a comfortable and powerful grip when pulling with one or two hands. The ASCENSION handled rope clamp has a wide lower hole for easily attaching two carabiners for a lanyard and footloop. Designed for ascending a rope Simple to use, and effective: - ergonomic molded handle allows a comfortable yet powerful grip - wide opening allows the handle to be easily grasped, even with thick gloves. - ergonomic upper part to maximize power when pulling with two hands - safety catch is totally integrated into the body of the ascender to help prevent snagging - toothed cam with self-cleaning slot optimizes performance under any conditions (frozen or dirty ropes...) - wide lower hole allows the carabiners of the CONNECT ADJUST lanyard and FOOTAPE or FOOTCORD footloop to be easily attached - upper hole for clipping a carabiner around the rope Available in left-handed and right-handed versions
    atribut:
    • Material: Aluminium, stainless steel, plastic, rubber, nylon
    • Rope Compatibility (mm): 8 to 13
    • Certifications: CE EN 567, UIAA
  12. Petzl Helmet Vertex Vent (Helm Proyek)
    Mulai

    Rp1.999.900

    Petzl Helmet Vertex Vent (Helm Proyek)
    Deskripsi:
    VERTEX® VENT Comfortable ventilated helmet The VERTEX VENT helmet is very comfortable, thanks to its six-point textile suspension and CENTERFIT and FLIP&FIT systems, which guarantee that the helmet fits securely on the head. The adjustable-strength chinstrap makes it ideal for both work at height and on the ground. It has ventilation holes with sliding shutters to allow airflow through the helmet. With its potential for integration of a Petzl headlamp, hearing protection, and multiple accessories, it is an entirely modular helmet, thus responding to the specific additional needs of professionals. Very comfortable: - six-point textile suspension conforms perfectly to the shape of the head - CENTERFIT feature allows perfect centering of the helmet on the head, thanks to its two side adjustment wheels - FLIP&FIT system allows the headband to be positioned in a low position, guaranteeing that the helmet fits securely on the head. The system folds into the shell for easy storage and transportation - comes with interchangeable standard comfort foam Protection designed for work at height and on the ground: - DUAL chinstrap allows the worker to adjust chinstrap strength in order to adapt the helmet to different environments: work at height (EN 12492) or on the ground (EN 397). The clip has two positions, corresponding to these two uses: high strength, limiting the risk of losing the helmet during a fall, and low strength, limiting the risk of strangulation if the helmet is snagged while the user is on the ground - shock absorption achieved through deformation of the outer shell - vent holes with sliding shutters allow the ventilation to be adjusted as needed, while wearing the helmet Modular accessories: - eye shield with EASYCLIP side attachment system for easy installation - Petzl headlamp with mounts, or headlamp with elastic headband - helmet protector keeps the shell free from soiling and paint splash - nape protector provides effective sun and rain protection for the nape of the neck - nametag holder allows user to be easily identified - changeable chinstrap and foam - hearing protection - available in seven colors: white, yellow, red, black, orange, blue and green - also comes in two high-visibility versions: yellow and orange Specification -Certification(s): CE, EN 397, EN 12492, ANSI Z89.1 Type I Class C, EAC
    atribut:
    • Head Circumference (cm): 53-63
    • Material: ABS (acrylonitrile butadiene styrene), nylon, polycarbonate, high-strength polyester, polyethylene
  13. Petzl Sarung Tangan Cordex (Sarung Tangan)
    Mulai

    Rp1.499.900

    Petzl Sarung Tangan Cordex (Sarung Tangan)
    Deskripsi:
    CORDEX Lightweight belay/rappel gloves These lightweight belay/rappel gloves combine the durability of a work glove with the precise fit and dexterity of a thinner glove. Double-layered leather protects the palm and other high-wear areas. The back is made of abrasion resistant, breathable stretch nylon, ensuring comfort and fit. The low profile neoprene cuff with Velcro closure features a reinforced carabiner hole for attaching the gloves to your harness. -Natural, high-quality leather -Durable double layer of leather in high-wear areas (fingertips, palm, between thumb and index finger) -Back made of breathable stretch nylon -Neoprene cuff with Velcro closure -Carabiner hole to attach gloves to harness -Available in size XS - XL, black or beige
    atribut:
    • Material: Goat skin leather, stretch nylon
    • Certifications: CE EN 420, CE EN 388 (3133), EAC
    • Size: M
    • Hand Circumference (cm): 21.5
  14. FALLTECH Concrete Anchor
    Mulai

    Rp339.900

    FALLTECH Concrete Anchor
    Deskripsi:
    Solid straight-wall containers have smooth, complete walls and bottoms that are ideal for concealing contents.
    atribut:
    • UNSPSC: 31162101
  15. 3M Cable Vertical Safety System
    Mulai

    Rp22.999.900

    3M Cable Vertical Safety System
    Deskripsi:
    Adding or upgrading your vertical safety systems just got easier. The new generation of 3M™ DBI-SALA® Lad-Saf™ Cable Vertical Safety System are re-engineered to simplify and speed up the installation process. With up to 72% fewer loose components* than some of our previous models, these lightweight systems are streamlined for easy installation and maintenance on a variety of structures — such as fixed ladders and telecommunication towers. They have also been designed to meet the requirements of the ANSI Z359.16 standard when used with our Lad-Saf X2 or X3 sleeve, helping you to stay in compliance with the current fall protection standards.This complete system includes all brackets, pre-swaged cable, and cable guides, all in a single SKU. This system is a 2-user, galvanized steel vertical safety system (vertical lifeline) that meets the ANSI Z359.16 standard, along with OSHA 1910.140 and 1926.502, when used with the Lad-Saf X3 Detachable Cable Sleeve (6160054) and Lad-Saf X2 Detachable Cable Sleeve (6160030). The system has been reengineered to simplify and speed up the installation process, weighing less and with fewer loose parts than our previous models. Additionally, the top bracket provides 100% tie-off capability through its integrated fall arrest-rated anchor point rated to 3,600 lbs. This version is ideal for billboards and ladders, with mounting brackets that can be used on a variety of fixed ladder styles that may consist of different rung spacings and shapes. See our Technical Data Sheet (“TDS”) for more information, including operating temperature ranges, compatible rung spacings and shapes, weights and dimensions, etc.
    atribut:
    • Color: Silver
    • Cable Preformation: Left, Regular Lay
    • Cable Strand: 1 x 7
    • Connected Safety ID Equipped: Yes
    • Install Type: Permanent
    • Lifeline Length (m): 30.48
    • Lifeline Material: Galvanized Steel Cable
    • Maximum Number of Users: 2
    • Maximum Number of Workers: 2
    • Minimum Breaking Strength (kN): 68.5
    • Overall Width (mm): 9.525
    • Single Point Anchor Rating (lbs): 3.6
    • Specifications Met: OSHA 1910.29, OSHA 1926.1053, RR-W-410, ANSI Z359.16
    • Vertical Safety System Type: Rung
    • Weight Capacity (kg): 140
Daftar Harga rope grab Terbaru October 2026
FALLTECH Rope Grab Steel Fit (Penangkap Jatuh)Rp2.999.900
Petzl Karabiner Kunci Putar Amd (Karabiner Pengunci)Rp569.900
Adela Penangkap Jatuh Rope Grab (Pencekam Tali)Rp639.900
Cerro Steel Rope GrabRp229.900
Kstrong Rope Grab Tipe Dapat Dibuka dari Aluminium (Penjepit Tali)Rp1.599.900
LEOPARD Penangkap Jatuh Vertikal (Alat Pencegah Jatuh Vertikal)Rp999.900
HAIDAR Work Positioning LanyardRp479.900
AETOS Sepatu Boots Safety Resleting Terbium dengan Steel Toe Cap dan Outsole Upper Tahan Air (Sepatu Proyek)Rp1.799.900
Petzl Katrol Fixe (Katrol Tetap)Rp589.900
Petzl Karabiner Oval Ringan OK (Karabiner Oval)Rp419.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)